Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Set of 4 Low Profile Casters

Catalog No. 14700020
Click to view available options
:
Treston Casters; Quantity: 4; Style: Low Profile

Catalog No. 14-700-020

Supplier: Treston™ 14700020

Only null left
Add to Cart
Add to Cart

Set of 4 low profile casters add mobility to a workstation, without adding additional height to the table frame. These casters are ideal for situations where a low table height is required.

  • Set of 4 low profile casters (2 locking, 2 non-locking)
  • Non-marking
  • 12 mm stem
  • Small wheels for a lower table starting height
  • Compatible with Treston Concept and Cornerstone workstations

Specifications

Depth (English) 2 in.
Width (Metric) 74 mm
Height (English) 2.9 in.
Includes 2 locking and 2 non-locking low profile casters and attachment hardware
Width (English) 2.9 in.
Height (Metric) 74 mm
Description Set of 4 low profile casters
Depth (Metric) 51 mm
For Use With (Equipment) Treston Workstations
Quantity 1 Ea.
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.