Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stoelting™ Cautery Pens, High Temperature

Stoelting™ High Temperature Cautery Pens are popular for procedures including pinpoint hemostasis, controlling diffuse bleeders, vasectomies, and sculpting woven grafts.
$357.50 - $488.50
Catalog Number | Mfr. No. | Model | Temperature (Metric) Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Temperature (Metric) Range | Price | Quantity & Availability | ||||
10-001-036
![]() |
Stoelting™
59120 |
Loop tip | 1204°C |
Pack of 10 for $378.50
|
|
||||
10-001-037
![]() |
Stoelting™
59121 |
Loop tip w/Extendable 2 in. shaft | 1204°C |
Pack of 10 for $394.50
|
|
||||
10-001-038
![]() |
Stoelting™
59122 |
Loop tip w/Extendable 5 in. shaft | 1204°C |
Pack of 10 for $450.00
|
|
||||
10-001-039
![]() |
Stoelting™
59123 |
Fine tip | Adjustable, 816°C to 1149°C |
Pack of 10 for $488.50
|
|
||||
10-001-040
![]() |
Stoelting™
59124 |
Fine tip w/Extendable 2 in. shaft | 1204°C |
Pack of 10 for $394.50
|
|
||||
10-001-041
![]() |
Stoelting™
59125 |
Vasectomy fine tip | 1093°C |
Pack of 10 for $357.50
|
|
||||
10-001-042
![]() |
Stoelting™
59126 |
Micro fine tip | 1093°C |
Pack of 10 for $391.00
|
|
||||
10-001-043
![]() |
Stoelting™
59127 |
Micro loop tip | 1093°C |
Pack of 10 for $365.50
|
|
||||
10-001-044
![]() |
Stoelting™
59128 |
Vasectomy micro tip | 871°C |
Pack of 10 for $372.00
|
|
||||
Description
- Sterile and disposable
- Stop bleeding immediately with these handy, sterile, disposable cautery pens.
- Platinum filaments reach up to 2200°F (low-temp pen up to 850°F) within milliseconds, to heat-seal cut blood vessels.
- Tip allows positioning without obstructing the user's view.
- Locking cap secures the on/off switch to prevent accidental operation, and protects the tip.
- Discard the instrument when the built-in batteries are dead.
- Supplied in packages of 10
- Each pen is packaged in it's own sterile pouch
Specifications
Neuroscience |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title