Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stoelting™ Cautery Pens, Low Temperature

Stoelting™ Low Temp Cautery Pens offer a variety of low temperatures and fine tips, assuring surgeons of precise pinpoint hemostasis.
$304.00 - $414.50
Catalog Number | Mfr. No. | Model | Temperature (Metric) Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Temperature (Metric) Range | Price | Quantity & Availability | ||||
10-001-019
![]() |
Stoelting™
59015 |
Micro fine tip | 454°C |
Pack of 10 for $369.50
|
|
||||
10-001-034
![]() |
Stoelting™
59118 |
Fine tip | Adjustable, 371°C to 649°C |
Pack of 10 for $414.50
|
|
||||
10-001-035
![]() |
Stoelting™
59119 |
Elongated fine tip | 593°C |
Pack of 10 for $304.00
|
|
||||
Description
- Patented Aaron RAM™ cauteries
- Four-year shelf-life
- All disposable cauteries are individually packaged sterile
- Model 59015 has one-year shelf-life due to AAA batteries
Specifications
Neuroscience | |
10/Box |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title