Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gibco™ CD-1000 Medium

Click to view available options
Quantity:
500 g
1 L
10 kg
20 L
Description
CD-1000 Medium can be used in various culture vessels in batch, fed-batch, and profusion processes for both research and manufacturing applications.

Specifications
Specifications
Content And Storage | Storage conditions: 2°C to 8°C. Store in cool, dry conditions in well-sealed containers. |
Form | Liquid |
Product Type | Cell Culture Media |
For Use With (Application) | Various culture vessels in batch, fed-batch, and profusion processes for both research and manufacturing applications |
Quantity | 10 kg |
Source | Animal origin-free, chemically defined |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction