Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Ceaprene Stopper for Drosophila Containers
GREENER_CHOICE

Catalog No. 07000521 Shop All Greiner Bio-One Products
Change view
Click to view available options
For Use With (Equipment):
16 mL Drosophila Container
175 mL Drosophila Container
28 mL Drosophila Container
68 mL Drosophila Container
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
07-000-521 68 mL Drosophila Container
07-000-517 16 mL Drosophila Container
07-000-522 175 mL Drosophila Container
07-000-527 28 mL Drosophila Container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-000-521 Supplier Greiner Bio-One Supplier No. 330070
Add to Cart
Add to Cart

Gas-permeable. Greiner Bio-One Ceaprene Stopper for Drosophila Containers are made of water-repellent material.

  • Gas-permeable
  • Made of water-repellent material
  • Color: White
  • Non-sterile
  • For use with insect breeding containers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Ceaprene Stopper
Diameter (Metric) Outer Container: 36 mm
Material Ceaprene
Color White
Height (Metric) Container: 82 mm
Quantity 605/Cs.
Sterility Non-sterile
For Use With (Equipment) 68 mL Drosophila Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.