Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety CeeTec™ 2 General Purpose Eye Protection

CeeTec™ 2 General Purpose Eye Protection sleek design fits great with respirator.
Supplier: Dentec Safety 12E93137
Description
- Features wide vision wrap-around styling providing unobstructed peripheral vision
- Polycarbonate anti-scratch lens provides impact and penetration protection
- Contoured protective brow-guard helps prevent particles from entering the brow area
- Molded-in comfort nose bridge provides a comfortable fit on the nose
- Available with Anti-Fog System that combines high performance scratch-resistant anti-fog coating
- Blocks Harmful UV - Polycarbonate lenses block 99.9% of harmful UVA and UVB rays
Specifications
Oval | |
Anti-fog, Scratch-resistant, Impact-resistant, UV-treated | |
5.75 in. | |
14.60 cm | |
Safety Glasses | |
Polycarbonate | |
Polycarbonate | |
UV400 |
99.9 % UVA and UVB Ray Blocking | |
5.08 cm | |
2 in. | |
Gray | |
Block 99.9 % harmful UVA and UVB rays | |
Reusable | |
Polycarbonate | |
Contoured |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction