Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety CeeTec™ 2 General Purpose Eye Protection

CeeTec™ 2 General Purpose Eye Protection sleek design fits great with respirator.
$1.22 - $1.76
Specifications
Height (English) | 2 in. |
---|---|
Height (Metric) | 5.08 cm |
Lens Type | 99.9 % UVA and UVB Ray Blocking |
Shape | Oval |
Product Type | Safety Glasses |
Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Lens Coating | Price | Quantity & Availability | ||||
19-999-684
![]() |
Dentec Safety
12E93131 |
Clear | Scratch-resistant, Impact-resistant, UV-treated |
Each for $1.26
|
|
||||
19-999-682
![]() |
Dentec Safety
12E93132 |
Gray | Scratch-resistant, Impact-resistant, UV-treated |
Each for $1.22
|
|
||||
19-999-679
![]() |
Dentec Safety
12E93136 |
Clear | Anti-fog, Scratch-resistant, Impact-resistant, UV-treated |
Each for $1.70
|
|
||||
19-999-678
![]() |
Dentec Safety
12E93137 |
Gray | Anti-fog, Scratch-resistant, Impact-resistant, UV-treated |
Each for $1.76
|
|
||||
19-999-680
![]() |
Dentec Safety
12E93135 |
Indoor/Outdoor | Scratch-resistant, Impact-resistant, UV-treated |
Each for $1.48
|
|
||||
Description
- Features wide vision wrap-around styling providing unobstructed peripheral vision
- Polycarbonate anti-scratch lens provides impact and penetration protection
- Contoured protective brow-guard helps prevent particles from entering the brow area
- Molded-in comfort nose bridge provides a comfortable fit on the nose
- Available with Anti-Fog System that combines high performance scratch-resistant anti-fog coating
- Blocks Harmful UV - Polycarbonate lenses block 99.9% of harmful UVA and UVB rays
Specifications
2 in. | |
99.9 % UVA and UVB Ray Blocking | |
Safety Glasses | |
Polycarbonate | |
Polycarbonate | |
UV400 |
5.08 cm | |
Oval | |
Block 99.9 % harmful UVA and UVB rays | |
Reusable | |
Polycarbonate | |
Contoured |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title