Learn More
Dentec Safety CeeTec™ 2 General Purpose Eye Protection
Shop All Dentec Safety Specialists Inc. Products

Description
- Features wide vision wrap-around styling providing unobstructed peripheral vision
- Polycarbonate anti-scratch lens provides impact and penetration protection
- Contoured protective brow-guard helps prevent particles from entering the brow area
- Molded-in comfort nose bridge provides a comfortable fit on the nose
- Available with Anti-Fog System that combines high performance scratch-resistant anti-fog coating
- Blocks Harmful UV - Polycarbonate lenses block 99.9% of harmful UVA and UVB rays
Specifications
Specifications
| Shape | Oval |
| Lens Coating | Scratch-resistant, Impact-resistant, UV-treated |
| Lens Type | 99.9 % UVA and UVB Ray Blocking |
| Width (English) | 5.75 in. |
| Height (English) | 2 in. |
| Height (Metric) | 5.08 cm |
| Width (Metric) | 14.60 cm |
| Lens Tint | Indoor/Outdoor |
| Product Type | Safety Glasses |
| For Use With (Application) | Block 99.9 % harmful UVA and UVB rays |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.