Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety CeeTec™ 2DX Dust and Debris Eye Protection

CeeTec™ DX2 Dust and Debris Eye Protection with replaceable foam insert prevents eye injuries caused by airborne dust and debris. Simple removal for easy cleaning. Hypo-allergenic foam.
$3.76 - $46.45
Specifications
Lens Coating | Anti-fog, Scratch-resistant, Impact-resistant, UV-treated |
---|---|
Height (English) | 2 in. |
Lens Type | Block 99.9 % harmful UVA and UVB rays |
Shape | Oval |
Width (English) | 5.75 in. |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-999-683
![]() |
Dentec Safety
12E93131 DX |
Clear |
Dozen of 12 for $46.45
|
|
|||||
19-999-681
![]() |
Dentec Safety
12E93132 DX |
Gray |
Each for $3.76
|
|
|||||
Description
- Features wide vision wrap-around styling providing unobstructed peripheral vision
- Polycarbonate anti-scratch lens provides impact and penetration protection
- Anti-Fog System - Combines high performance scratch-resistant anti-fog coating with vented foam for proper air flow
- Non-Slip Comfort - Rubberized temples provide a secure comfortable fit, even in hot and humid conditions
- Molded-in comfort nose bridge provides a comfortable fit on the nose
- Blocks Harmful UV - Polycarbonate lenses block 99.9% of harmful UVA and UVB rays
- High-Impact protection
Specifications
Anti-fog, Scratch-resistant, Impact-resistant, UV-treated | |
Block 99.9 % harmful UVA and UVB rays | |
5.75 in. | |
Safety Glasses | |
Reusable | |
Polycarbonate | |
Contoured |
2 in. | |
Oval | |
14.60 cm | |
Polycarbonate | |
Polycarbonate | |
UV400 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title