Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cefoperazone Sodium Salt, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
Description
General Description
- Cefoperazone sodium salt is a semi-synthetic, broad-spectrum, third-generation cephalosporin compound with antibiotic and bactericidal activities
- This compound can inhibit bacterial cell wall synthesis by inactivating penicillin-binding proteins and consequently interfering with the final transpeptidation step required for cross-linking peptidoglycan units, an important component of bacterial cell walls. This leads to a reduction in cell wall stability, causing cell lysis
Application
- Cefoperazone sodium salt exhibits activity against B-lactamase resistant microorganisms
- This compound is also used for studying the expression, binding, and inhibition of penicillin-binding proteins
- Cefoperazone is active in vitro against most gram-positive and gram-negative bacteria, including B-lactamase strains
- This compound has the ability to inhibit ∝-antitrypsin

Specifications
Specifications
Type | Cefoperazone Sodium Salt |
Physical Form | Powder |
Color | White |
Quantity | 5 g |
Beilstein | 4902135 |
Merck Index | 14,1930 |
Solubility Information | Soluble in water; Slightly soluble in alcohol. |
Chemical Name or Material | Cefoperazone sodium salt |
Safety and Handling
EINECSNumber | 263-751-5 |
RTECSNumber | XI0374000 |
TSCA | No |
Recommended Storage | Keep cold |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction