Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cefotaxime Sodium Salt, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
Specifications
Specifications
Type | Cefotaxime Sodium Salt |
Physical Form | Powder |
Color | White to Yellow |
Quantity | 5 g |
Beilstein | 5711411 |
Merck Index | 14,1933 |
Solubility Information | Soluble in water. |
Chemical Name or Material | Cefotaxime sodium salt |
Safety and Handling
EINECSNumber | 264-915-9 |
RTECSNumber | XI0250000 |
TSCA | No |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction