Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ceftazidime Pentahydrate, 95%, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
Description
Solubility
Sparingly soluble in aqueous solution
Notes
Research Use only: Not intended for animal or human diagnostic or therapeutic use.

Specifications
Specifications
Type | Ceftazidime Pentahydrate |
Physical Form | Powder |
Color | White |
Quantity | 5 g |
Solubility Information | Sparingly soluble in aqueous solution |
Percent Purity | 95% |
Chemical Name or Material | Ceftazidime pentahydrate |
Safety and Handling
RTECSNumber | UU2230000 |
TSCA | No |
Recommended Storage | Keep cold |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction