Learn More
Eppendorf™ Cell Culture Flasks with Plug Seal Cap, Non-Treated
Shop All Eppendorf North America ProductsDescription
- Features ConvexAcces™ geometry for facilitated access to growth area and easier and safe cell treatment
- Defined arrested position on plug-seal caps to prevent undesired closing
- Anti-rolling cap with corrugation facilitates cultivation steps when cap needs to be set aside
- 100% in-line control for leakage-free flasks and maximum safety
- Direct surface identification on flask and cap
- Available in three sizes: T–25, T–75 and T–175 with non-treated surfaces
Specifications
Specifications
| Color | Transparent |
| Capacity (Metric) | 7 mL |
| Material | Polystyrene |
| For Use With (Application) |
|
| Product Type | T-25 Cell culture flask |
| Surface Coating | None |
| Temperature Range (Metric) | -86°C to +60°C |
| Autoclavable | Not Autoclavable |
| Sterility | Sterile SAL 10-6 |
| Closure Type | Plug Seal Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.