Learn More
Eppendorf™ Cell Culture Flasks with Vented Filter Cap, Tissue Culture Treated
Shop All Eppendorf North America ProductsDescription
- Features ConvexAcces™ geometry for facilitated access to growth area and easier and safe cell treatment
- Optimized gas exchange and protection against contamination through high efficiency air filter technology
- Anti-rolling cap with corrugation facilitates cultivation steps when cap needs to be set aside
- 100% in-line control for leakage-free flasks and maximum safety
- Direct surface identification on flask and cap
- Available in three sizes: T–25, T–75 and T–175 with TC treated surfaces
Specifications
Specifications
| Color | Transparent |
| Capacity (Metric) | 7 mL |
| Material | Polystyrene |
| For Use With (Application) |
|
| No. per Case | 192 |
| Product Type | T-25 Cell culture flask |
| Surface Coating | Tissue Culture Treated |
| Temperature Range (Metric) | -86°C to +60°C |
| Autoclavable | Not Autoclavable |
| Sterility | Sterile SAL 10-6 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.