Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Cell Spreaders
Shop All Fisherbrand Products

Click to view available options
Color:
Blue
Yellow
Sterility:
Non-sterile
Sterile
Description
- Use 30mm wide spreaders for prepared biplates; 60mm for 100 to 150mm prepared plates; Autoclavable
Specifications
Specifications
Quantity | 25 Pc./Polybag, 4 Bag/Box, 8 Box/Ctn. |
Product Type | Cell Spreader |
Material | Polypropylene |
Size (Metric) | 21.5 x 3.0 cm |
Shape | Trianglular Spreader |
Length (Metric) | 21.5 cm |
Color | Blue |
Sterility | Non-sterile |
For Use With (Application) | cell coating |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction