Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLCOAT™ 24 Well Tissue Culture Treated Microplates

Catalog No. p-7075487 Shop All Greiner Bio-One Products
Click to view available options
Surface Treatment:
Collagen Type I Protein
Poly-D-Lysine

Catalog No. 07-001-014

Supplier: Greiner Bio-One 662940005

Only null left
Add to Cart
Add to Cart

Used for cell culture applications in native condition.

  • Coated with extracellular matrix proteins or mimetics such as Collagen Type I, Fibronectin, Laminin, Poly-D-Lysine or Poly-L-Lysine
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 3.3 mL
Color Clear
Culture Area 1.9 sq. cm
Material Polystyrene
Shape Rectangular
Sterility Non-sterile
Surface Treatment Poly-D-Lysine
Type Multi-well Cell Culture Plate
Volume (Metric) Working 0.5 to 1 mL
Includes Lid
Length (Metric) 127.76 mm
Width (Metric) 85.48 mm
Height (Metric) 19 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.