Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLdisc Multilayer Cell Culture Surface
GREENER_CHOICE

Catalog No. 07001057
Click to view available options
Culture Area:
10,000 cm2
1000 cm2
2000 cm2
250 cm2
4000 cm2
Tray Layers:
1
4
8
16
40

CELLdisc multilayer device for simplifying scale up and mass cell culture. Covers a range of cell culture surfaces from 250 cm2 up to 10,000 cm2

  • New TC treated multilayer device covering a range of cell culture surfaces from 250 cm2 to 10,000 cm2
  • Minimum space required for handling of device 40% higher surface/volume ratio than conventional multilayer systems
  • TC Surface treatment for optimal cell attachment
  • Optimal ventilation through central gas support channel
  • Gas inlet and outlet equipped with filters
  • Easy accessibility due to wide opening port
  • Predictable scale up within one format (250 cm2 to 10,000 cm2)
  • Suitable for basic research as well as industrial applications 
  • Sterile (SAL 10-6)
  • Non-pyrogenic
  • Non-cytotoxic
  • Free of detectable Nase, RNase and human DNA
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Red
Material Polystyrene
Length (Metric) 130 mm
Product Type Cell Culture Flask
Temperature Range (Metric) 4° to 37°C
Width (Metric) 199.49 mm
Closure Type Screw Cap
Culture Area 2000 cm2
Tray Layers 8
Quantity 1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.