Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Short Form
Shop All Greiner Bio-One Products
Click to view available options
Quantity:
24
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Optical clarity
- Cell adhesion through
Specifications
Specifications
| Bottle Surface | Smooth |
| Capacity (Metric) | 2550 mL |
| Color | Clear |
| Diameter (English) | 4.8 in. |
| For Use With (Application) | Cell cuture |
| Material | Polystyrene |
| No. per Case | 24 |
| Quantity | 24 |
| Sterility | Sterile |
| Cell Growth Area | 850cm2 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction