Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cellpath Black Diamond™ Disposable Pathology Knives

Click to view available options
Length (English):
12 in.
4 in.
4, 6, 8, 10, 12 in.
6 in.
Product Type:
Brain Knife
Cartilage Knife
Set of Assorted Knives
Trimming Knife
Description
- Features Sheffield Stainless Steel double-honed blades
- Molded handle with finger guard for added safety
- Complete disposal of knife and handle eliminates problems of replacement blade fit and ensures contamination-free environment
- Available in five different types and lengths (cartilage, trimming, macro, lung and brain knives) to enable pathologist to easily select optimum size of knife for any purpose
- Supplied in packs of 10 or an assorted pack containing two knives of each type and length
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Set of Assorted Knives |
| Length (English) | 4, 6, 8, 10, 12 in. |
| Length (Metric) | 100, 150, 200, 250, 300 mm |
| Disposable | Single-use |
| Includes | 2 Knives of each Length |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction