Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cellpath Stainless-Steel Supa Mega Base Moulds

Click to view available options
Length (Metric):
60 mm
Width (Metric):
45 mm
Depth (Metric):
15mm
Description
- Reusable
- Stackable to reduce storage area
Specifications
Specifications
| Quantity | 5/Pk. |
| Color | Gray |
| Depth (Metric) | 15mm |
| Length (Metric) | 60 mm |
| Width (Metric) | 45 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction