Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, Flat-Bottom Microplate
Shop All Greiner Bio-One Products

Click to view available options
Packaging:
1/Pk., 100/Cs.
10/Pk., 160/Cs.
5/Pk., 100/Cs.
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Compatible with automated systems
- Alphanumeric well coding
- High clarity of microplates for optimal microscopic examinations
- Stackable
- Individu
Specifications
Specifications
| Breakapart | No |
| Format | Standard |
| Lid | Without Lid |
| Culture Area | 34 mm2 |
| Array | 8 x 12 |
| Packaging | 1/Pk., 100/Cs. |
| Color | Clear |
| Product Type | Tissue Culture Plate |
| Material | Polystyrene |
| No. of Wells | 96 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction