Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One CELLSTAR μClear™ 96-well, Cell Culture-Treated, Flat-Bottom Microplate
Shop All Greiner Bio-One Products

Click to view available options
Color:
Black, Clear Bottom
Description
- 96 Well Polystyrene Cell Culture Microplates, black
- Lid with condensation rings; lid that enables gas exchange with minimal evaporation
- Improved cell adhesion through physical surface treatment
- Free of detectable DNase, RNase, human DNA, non-pyrogenic
- Non-Cytotoxic
- Compatible with automated systems
- Alphanumeric well coding
- High clarity of the microplates for optimal microscopic examinations
- Stackable
- Consecutive lot numbering
- Have a uniform footprint, which is conform to the recommendation of the American National Standards Institute (ANSI) (ANSI/SBS 1-2004)
- The risk of contamination from sample material being carried over is minimized
- µClear bottom
- Well profile: F-bottom/chimney well (flat bottom)
- Growth area per well: 34 mm²
- Working volume per well: 25µl - 340µl
- Sterile

Specifications
Specifications
Certified | Free of human DNA and pyrogens. Contents non-cytotoxic |
Format | Standard |
Lid | Lid with Condensation Rings |
Culture Area | 0.34 cm2 |
Array | 8 x 12 |
Autoclavable | Not Autoclavable |
Packaging | 8/Pk., 32/Cs. |
Color | Black, Clear Bottom |
Material | Polystyrene |
Volume (Metric) Well | 0.392 mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction