Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One CELLSTAR Cell-Repellent Surface Cell Culture Flasks with Screw Cap
Shop All Greiner Bio-One Products

Click to view available options
Culture Area:
175 cm2
25 cm2
75 cm2
Volume (Metric) Working:
50mL
250mL
650mL
Description
- Made of polystyrene
- Used for applications such as Gel-based 3D cultures and Magnetic 3D cell culturing (Nano3D technology)
- Cell-repellent surface does not degrade or leach under common cell culture conditions, rendering an ideal substrate for native cell culture experiments
- 660980: Flat flask design and 661980: High flask design

Specifications
Specifications
Closure Color | White |
Material | Polystyrene |
Surface Coating | Cell Repellent |
Closure Type | Screw Cap |
Culture Area | 75 cm2 |
Volume (Metric) Working | 250mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction