Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One CELLSTAR Cell-Repellent Surface Cell Culture Flasks with Screw Cap
Ideal for suspension, spheroid cultures and stem cell aggregate formation. Greiner Bio-One CELLSTAR Cell-Repellent Surface Cell Culture Flasks with Screw Cap effectively inhibit cell adhesion.
$139.80 - $475.50
Specifications
Material | Polystyrene |
---|---|
Surface Coating | Cell Repellent |
Closure Color | White |
Closure Type | Screw Cap |
Catalog Number | Mfr. No. | Culture Area | Volume (Metric) Working | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Culture Area | Volume (Metric) Working | Price | Quantity & Availability | ||||
07-000-656
|
Greiner Bio-One
658980 |
75cm2 | 250mL |
Case of 15 for $475.50
|
|
07-000-662
|
Greiner Bio-One
660980 |
175cm2 | 550mL |
Case of 5 for $158.30
|
|
07-000-667
|
Greiner Bio-One
661980 |
175cm2 | 650mL |
Case of 4 for $139.80
|
|
07-000-768
|
Greiner Bio-One
690980 |
25cm2 | 50mL |
Case of 20 for $351.50
|
|
Description
- Made of polystyrene
- Used for applications such as Gel-based 3D cultures and Magnetic 3D cell culturing (Nano3D technology)
- Cell-repellent surface does not degrade or leach under common cell culture conditions, rendering an ideal substrate for native cell culture experiments
- 660980: Flat flask design and 661980: High flask design
Specifications
Polystyrene | |
Cell Repellent | |
White | |
Screw Cap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title