Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR CELLreactor™ Conical Bottom Polypropylene Filter Top Tube
GREENER_CHOICE

Catalog No. 07000493 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-000-493 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-493 Supplier Greiner Bio-One Supplier No. 227245
Add to Cart
Edge
Add to Cart

For shaking suspension cell, aerobic bacteria and microorganisms.

  • Can be used as a small bioreactor for suspension and spheroid cell culture
  • Facilitates high number of parallel experiments
  • Flexible working volume from 1 to 35mL
  • Sterile
  • Allows gas exchange
TRUSTED_SUSTAINABILITY

Specifications

Product Type Culture Tube
Closure Color Blue
Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic
Closure Type Filter Screw Cap
Material Polypropylene
Graduated Yes
For Use With (Application) Shaking suspension cell, aerobic bacteria and microorganisms
Sterility Sterile
Capacity (Metric) 50 mL
Shape Conical Bottom
Closure Included Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.