Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR OneWell Plate™
GREENER_CHOICE

Catalog No. p-7083180 Shop All Greiner Bio-One Products
Click to view available options
Surface Treatment:
Non-treated
Tissue Culture
Sterility:
Non-sterile
Sterile
This item is not returnable. View return policy
This item is not returnable. View return policy

Cell culture plate with one rectangular chamber, vents, and single-position high-profile lid

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens; Non-cytotoxic
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 113.7 mL
Color Clear
Culture Area 95 sq. cm
Material Polystyrene
Shape Rectangular
Sterility Sterile
Surface Treatment Non-treated
Type Single Well Plate
Well Count 1
Includes Lid
No. per Case 32
No. per Pack 8
Dimensions (L x W) 127.8 x 85.5 mm
Dimensions (L x W x H) 127.8 x 85.5 x 14.4 mm
Length (Metric) 127.76 mm
Width (Metric) 85.48 mm
Height (Metric) 14.4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.