Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR TC Treated Cell Culture Dish with Vents
GREENER_CHOICE

Catalog No. p-7075484 Shop All Greiner Bio-One Products
Click to view available options
Diameter (Metric):
60 mm
145 mm

Used where sterile transfer of products is essential. Greiner Bio-One CELLSTAR Tissue Culture Treated Cell Culture Dish with Vents is used for clean room applications.

  • Convenient, easy clean room handling
  • No need for outer cleaning procedures
  • Reduced processing time
  • Three individual peel bags
  • High sterilization level SAL 10-6
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Description Includes vent
Bottom Shape Flat
Capacity (Metric) 28 mL
Color Clear
Culture Area 21 sq. cm
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Tissue Culture
Type Cell Culture Dish
Includes Lid
Height (Metric) 15 mm
Diameter (Metric) 60 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.