Cen-Med Urine Collection System

Used in the urinalysis collection, transport, and testing. The Cen-Med Urine Collection System contains polystyrene centrifuge tubes with snap caps. 21520108 comes with included paper collection cups, while 21520109 does not.

Manufacturer: Cen-Med EnterprisesSupplier Diversity Partner 123202

 View more versions of this product

Catalog No. 21-520-109

  Check Availability
Add to Cart

    Specifications

    Includes 12mL tubes, Snap cap
    Material PS (Polystyrene)
    Closure Color Yellow
    Product Type Urine tube
    Capacity (English) 0.4 oz.
    Closure Type Snap cap
    For Use With (Application) Urinalysis
    Capacity (Metric) 12mL

    • Used in urinalysis collection, transport, and testing
    • This sedimentation system consists of flared top polystyrene centrifuge tubes (graduated) with conical bottoms that can be centrifuged up to 1500RCF
    • Standard yellow snap caps allow for a snug fit and easy removal
    • Custom kits also available upon request
    • Packaged 500 per case
    • 124202 also includes 3 oz. paper collection cups

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit