Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Cent-O-Gram™ and Dial-O-Gram™ Balances
SCI_ED

Catalog No. p-2365556 Shop All OHAUS Products
Click to view available options
Calibration:
1 x 0.01g (front beam), 10 x 1 (second beam), 100
100 x 10g (front, second and third beam), 10 x 0.0
Depth (English) Pan:
0.27 in.
0.5 in.
Depth (Metric) Pan:
0.7 cm
1.27 cm
Model:
310-00
311-00
This item is not returnable. View return policy

Catalog No. S40027

Supplier: OHAUS™ 80000009

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Support centigram accuracy and encourage student precision. OHAUS Cent-O-Gram and Dial-O-Gram Balance comes with three-point base, special floating bearing principle, and beam design which eliminates need for level adjustment.

  • Quick zeroing by means of a zero-adjust knob at beam end
  • Built-in specific gravity platform recessed in the base
  • Stainless-steel weighing pans and bearing covers prevent rust and corrosion
  • Precision-ground knife edges and self-aligning agate bearings provide maximum sensitivity and reproducibility
  • Notched beams provide positive positioning of poise
  • Magnetic damping slows oscillation

Order Info

The Dial-O-Gram (S40027) model replaces the two front beams with a vernier dial for faster reading results.

Warranty and Services

Five years

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 9 cm
Depth (English) 7 in.
Calibration 100 x 10g (front, second and third beam), 10 x 0.0
Depth (English) Pan 0.5 in.
Depth (Metric) 17.78 cm
Depth (Metric) Pan 1.27 cm
Height (English) 9 in.
Height (Metric) 22.86 cm
Model 310-00
Material Stainless Steel
Width (English) 14 in.
Width (Metric) 35.56 cm
Warranty 5 Years
Capacity 0.6 lb., 300 g
Display Type Analog
Type Dial-O-Gram™ Balance
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.