Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5425 / 5425 R - Microcentrifuge PROMO

Catalog No. 13864454PM1 Shop All Eppendorf North America Products
Change view
Click to view available options
Max. RCF:
21,300 x g (w/ incl. rotor)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. RCF
13-864-454PM1 21,300 x g (w/ incl. rotor)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-864-454PM1 Supplier Eppendorf™ Supplier No. 2231001120

missing translation for 'validMainframeMsg'

Feature ergonomic operation and six rotors with a maximum speed of up to 21,300 x g, covering all molecular biological applications in tubes from 0.2 to 5 mL. For temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control.

  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key).
  • OptiBowl™ design for quiet operation, even without a rotor lid.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling.

Special features for Centrifuge 5425 R:

  • Outstanding cooling system for processing temperature-sensitive samples from 0.2 – 5 mL with capacity of 24 x 1.5/2.0 mL tubes (with included rotor)
  • The compressor technology reduces vibrations and protects your samples.
TRUSTED_SUSTAINABILITY

Specifications

Max. Speed 15,060 rpm (w/ incl. rotor)
Max. RCF 21,300 x g (w/ incl. rotor)
Noise Level <51 dB(A)
Certifications/Compliance UL and cUL
Includes Microcentrifuge, Rotor
Amperage 15 A
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 24 x 39 x 24 cm (9.5 x 15.4 x 9.5 in.)
Controller Type Knob
Depth (English) 15.4 in.
Depth (Metric) 39 cm
Wattage 280 w
Rotor Included Yes
Warranty 2 Years
Refrigerated No
Profile (Acceleration/Braking) 10/10
Drive System Direct
Net Weight 34.3 lb.
Program Storage Up to 3 Programs Accessible Via Hot Keys
Product Line Eppendorf 5425
Frequency 60 Hz
Voltage 120 V
Rotor FA-24x2, for 24 x 1.5/2.0 mL tubes
Product Type Microcentrifuge
Display Type Large, Brightly Lit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.