Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Biotech Centrifuge Package (5425 Microcentrifuge, Research™ Plus Pipettes) PROMO

Catalog No. 13864455PM2 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
24 x 1.5/2.0 mL Tubes (w/ inc. rotor)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
13-864-455PM2 24 x 1.5/2.0 mL Tubes (w/ inc. rotor)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-864-455PM2 Supplier Eppendorf™ Supplier No. 2231001067

missing translation for 'validMainframeMsg'

Save up to 40% when you buy a specialty Eppendorf™ Cell Culture, Biotech, or Green Centrifuge Package.

Promo: Save up to 40% when you buy a specialty Eppendorf™ Cell Culture, Biotech, or Green Centrifuge Package.

NOTE: Discounts taken off list price. Prices shown reflect promotional prices.

Biotech Centrifuge Package Includes:

  • Eppendorf Model 5425 Microcentrifuge, keypad, with Aerosol-tight rotor FA-24x2 (Cat. No. 13-864-455)
  • Eppendorf™ Research™ Plus 3-Pipette Multi-Pack: 2 to 20, 20 to 200, and 100 to 1000 μL (Cat. No. 13-684-251)

5425 Microcentrifuge, keypad, with Aerosol-tight rotor FA-24x2 (Cat. No. 13-864-455) Features

  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key).
  • OptiBowl™ design for quiet operation, even without a rotor lid.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling.

Research™ Plus 3-Pipette Multi-Pack (Cat. No. 13-684-251) Features

  • Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
  • Ejector: very low operating force, positioned for perfect ergonomics
  • Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
  • Quick connection clip: removes lower part easily (not in 10μl pipettes)
  • Spring-loaded tip cone: improved ergonomics, tight fit to the tip
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2.0 mL Tubes (w/ inc. rotor)
Max. Speed 15,060 rpm (w/ incl. rotor)
Max. RCF 21,300 x g (w/ incl. rotor)
Noise Level <51 dB(A)
Certifications/Compliance UL and cUL
Includes 5425 Microcentrifuge with Rotor FA-24x2, Research™ Plus 3-Pipette Multi-Pack: 2 to 20, 20 to 200, and 100 to 1000 μL
Amperage 15 A
Description Keypad, 120 V - Includes: Rotor FA-24x2
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 24 x 39 x 24 cm (9.5 x 15.4 x 9.5 in.)
Controller Type Keypad
Depth (English) 15.4 in.
Depth (Metric) 39 cm
Wattage 280 W
Rotor Included Yes
Warranty 2 Years
Refrigerated No
Profile (Acceleration/Braking) 10/10
Drive System Direct
Net Weight 34.3 lb.
Program Storage Up to 3 programs accessible via hot keys
Product Line Eppendorf 5425
Frequency 60 Hz
Voltage 120 V
Rotor FA-24x2, for 24 x 1.5/2.0 mL tubes
Product Type Microcentrifuge
Display Type Large, Brightly Lit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.