Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5425 R PROMO

Catalog No. p-7241920 Shop All Eppendorf North America Products
Change view
Click to view available options
Controller Type:
Keypad
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type
05414051PM3 Keypad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05414051PM3 Supplier Eppendorf™ Supplier No. 2231000908
This item is not returnable. View return policy

The new 24-place Centrifuge 5425 R comes with an outstanding cooling system, 6 rotors, a maximum speed of 21,300 x G and ergonomic operation, making it a great choice on the lab bench for the separation of temperature-sensitive samples.

  • Aerosol-tight Eppendorf™ QuickLock™ lids for simple and safe handling
  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
  • Quicker pre-cooling from 21 to 4°C in only eight minutes, reducing waiting times during the workflow
  • Extended rotor portfolio of 6 rotors, including 5 mL rotor and swing-bucket rotor for PCR strips
  • OptiBowl™ design for quiet operation, even without a rotor lid
  • Soft-touch one-finger lid closure for ergonomic operation
  • Lid lock and lid emergency release
  • Steel armored safety chamber
  • View port for speed validation
  • Automatic rotor recognition and imbalance recognition
  • Certified aerosol-tight rotor lids
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL, 10 x 5 mL
Max. Speed 15,060 rpm
Max. RCF 21,300 x g
Display LCD
Noise Level <54 dB(A)
Temperature Range -10°C to +40°C
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for Certain Catalog Numbers
Type Refrigerated Microcentrifuge
Includes Rotor FA-24 x 2, Mains/Power Cord, Set of Fuses
Amperage 3.2 A
Dimensions (L x W x H) Exterior 29 x 48 x 26 cm (11.42 x 18.9 x 10.24 in.)
Controller Type Keypad
Wattage 360 W
Rotor Included Yes
Warranty 2 Years
Refrigerated Yes
Profile (Acceleration/Braking) 15/15
Drive System Direct
Run Time 10 sec. to 99 hr. 59 min., Continuous Run Function
Net Weight 46.3 lb.
Frequency 50/60 Hz
Voltage 120 V
Rotor Rotor FA-24 x 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.