Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5427 R with Hydrocarbon Cooling - Refrigerated Microcentrifuge PROMO

Catalog No. 01670420PM2 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
48 x 1.5/2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-670-420PM2 48 x 1.5/2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-670-420PM2 Supplier Eppendorf™ Supplier No. 2231001213
Get Up to 50% Off Eppendorf Equipment & Microtubes
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save on the 5427R with green refrigerant equipped with a rotor for 48 x 1.5/2.0 mL tubes

Eppendorf Centrifuge 5427R

  • Cooled with natural refrigerant (R290) to protect your samples - and the planet
  • High capacity 48-place rotor significantly increases productivity to save you valuable time
  • FastTemp function for quick pre-cooling of the centrifuge, e.g., from approx. 23°C to 4°C in only 11 minutes
TRUSTED_SUSTAINABILITY

Specifications

Capacity 48 x 1.5/2 mL
Max. Speed 16,220 rpm
Max. RCF 25,001 x g
Timer 5 sec. to 9:59 hr.
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS
Safety Features Lid Lock, Steel Armoured Safety Chamber, View Port For Speed Validation, Lid Emergency Release, Certified Aerosol-tight Rotor Lids
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 31.9 x 54.0 x 25.4 cm (12.6 x 21.3 x 10 in.)
Controller Type Knob
Model Centrifuge 5427 R without Rotor
Wattage 495 W
Rotor Included No
Refrigerated Yes
Product Line Eppendorf 5427 R
Frequency 50/60 Hz
Voltage 120 V
Rotor Not Included
Product Type Microcentrifuge
Display Type Large, Brightly Lit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.