Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5430 R - Refrigerated Microcentrifuge

Catalog No. 05414117 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
16 x Eppendorf Tubes 5.0 mL (w/ incl. rotor)
2 MTP, PCR, and Deepwell Plates (max. 0.5 mL) - (w/ incl. rotor)
24 Spin Columns
3 MTP, PCR, and Deepwell Plates (max. 0.5 mL) - (w/ incl. rotor)
30 x 1.5/2.0 mL Tubes (w/ incl. rotor)
48 x 1.5/2.0 mL Tubes (w/ incl. rotor)
48 x 1.5/2.0 mL, (6 x 15/50 mL, 2 x MTP)
6 x 15/50 mL Conical or 12 x Vacutainer Tubes
Voltage:
120 V
Controller Type:
Keypad
Knob
Rotor:
A-2-MTP
F-35-6-30
FA-45-16-17
FA-45-24-11-Kit
FA-45-48-11
Not Included
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Voltage Controller Type Rotor
05-414-117 6 x 15/50 mL Conical or 12 x Vacutainer Tubes 120 V Keypad F-35-6-30
13-690-008 48 x 1.5/2.0 mL, (6 x 15/50 mL, 2 x MTP) 120 V Keypad Not Included
13-690-012 2 MTP, PCR, and Deepwell Plates (max. 0.5 mL) - (w/ incl. rotor) 120 V Keypad A-2-MTP
13-690-007 3 MTP, PCR, and Deepwell Plates (max. 0.5 mL) - (w/ incl. rotor) 120 V Knob A-2-MTP
05-414-118 6 x 15/50 mL Conical or 12 x Vacutainer Tubes 120 V Knob F-35-6-30
05-100-179 16 x Eppendorf Tubes 5.0 mL (w/ incl. rotor) 120 V Keypad FA-45-16-17
05-100-180 16 x Eppendorf Tubes 5.0 mL (w/ incl. rotor) 120 V Knob FA-45-16-17
05-414-120 24 Spin Columns 120 V Knob FA-45-24-11-Kit
05-414-119 24 Spin Columns 120 V Keypad FA-45-24-11-Kit
13-690-010 30 x 1.5/2.0 mL Tubes (w/ incl. rotor) 120 V Knob F-35-6-30
13-690-005 30 x 1.5/2.0 mL Tubes (w/ incl. rotor) 120 V Keypad F-35-6-30
02-262-0603 48 x 1.5/2.0 mL Tubes (w/ incl. rotor) 120 V Keypad FA-45-48-11
02-262-0625 48 x 1.5/2.0 mL Tubes (w/ incl. rotor) 120 V Knob FA-45-48-11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 05-414-117 Supplier Eppendorf™ Supplier No. 022620659
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

The unique cross-over refrigerated Eppendorf Centrifuge 5430 R combines the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, it can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.

  • Remarkable versatility with 12 different rotors.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display.
  • 5 program keys for easy access to routine programs.
  • Saves up to 50 user-defined programs.
  • Automatic rotor recognition and imbalance detection for maximized operational safety.
  • Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid.
  • The patented compressor technology reduces vibrations and protects your samples.
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
  • FastTemp pro™ function for programmable pre-cooling according to day and time.
  • ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37% overnight) and extend compressor life (can be deactivated in menu).
  • Built-in condensation drain to eliminate water accumulation.

Order Info

Dimensions: 16.8L x 13.2W x 10 in. H (42 x 33 x 25cm), Net weight: 63.8 lb. (29kg). Most models supplied with a rotor, other rotors are available separately.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 6 x 15/50 mL Conical or 12 x Vacutainer Tubes
Max. Speed 17,500 rpm
Max. RCF 30,130 x g
Display Large, Brightly Lit LCD
Height (English) Exterior 11.7 in
Height (Metric) Exterior 29 cm
Timer 30 sec. to 99:59 hr., Continuous Run Function
Width (English) Exterior 15 in.
Width (Metric) Exterior 38 cm
Temperature Range -11°C to +40°C
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Type Microcentrifuge
Includes Keypad, Refrigerated, Rotor F-35-6-30, Rotor Lid
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
Electrical Requirements 120 V, 50/60 Hz
Controller Type Keypad
Model Centrifuge 5430 R, rotary knobs
Wattage 1.050 W
Rotor Included Yes
Refrigerated Yes
Standards EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1 (refer to manual for more details)
Frequency 50/60 Hz
Voltage 120 V
Rotor F-35-6-30
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.