Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5430 R (refrigerated), knob control, with 30 x 1.5/2.0 mL QuickLock rotor, 120 V PROMO

Catalog No. 14285556PM Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
48 x 1.5/2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-285-556PM 48 x 1.5/2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-285-556PM Supplier Eppendorf™ Supplier No. 2231000510

missing translation for 'validMainframeMsg'

Redeem a FREE 3-pack of pipettes including 3-single channel, adjustable volume pipettes, 1 full box of Eppendorf epT.I.P.S. for each pipette (excludes 5 and 10mL pipettes)

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Capacity 48 x 1.5/2 mL
Max. Speed 17,500 rpm
Max. RCF 30,130 x g
Noise Level <58 dB(A)
Includes Rotor FA-45-30-11
Amperage 15 A
Description Centrifuge 5430 R (refrigerated), knob control, with 40 x 1.5/2.0mL QuickLock rotor, 120 V
Electrical Requirements 120 V
Controller Type Knob
Depth (English) 16.3 in.
For Use With (Equipment) Centrifuge 5430 R
Rotor Included Yes
Refrigerated Yes
Profile (Acceleration/Braking) 2, SOFT Brake
Dimensions (HWD) 9.8 x 13 x 16.3 in.
Features
  • Max. rotor capacity: 48×1.5/2.0mL vessels, 10×5mL
  • Max. speed: 30,130×g (17,500rpm)
  • Eppendorf QuickLock technology which allows for fast and ergonomic locking of the rotor lid
  • Versatile rotor program (1.5mL rotor, 5.0mL rotor, plate rotor, conical tube rotor)
  • Soft-touch one-finger lid closure for ergonomic operation
  • Low noise level (&lt; 58 db) for a quiet work environment
Net Weight 63.8 lb.
Program Storage up to 50 programs with 5 accessible via hot key
Product Line Microcentrifuge
Frequency 60 Hz
Voltage 120 V
Rotor FA-45-30-11, for 30 x 1.5/2.0 mL tubes
Product Type Refrigerated Microcentrifuge
Temperature Range (Metric) -11°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.