Learn More
Eppendorf™ Centrifuge 5430 R (refrigerated), knob control, with 48 x 1.5/2.0 mL QuickLock rotor, 120 V PROMO
Shop All Eppendorf North America ProductsDescription
Warranty and Services
2 years
Specifications
Specifications
| Capacity | 48 x 1.5/2 mL |
| Max. Speed | 17,500 rpm |
| Max. RCF | 30,130 x g |
| Noise Level | <58 dB(A) |
| Temperature Range | -11°C to +40°C |
| Type | Refrigerated Microcentrifuge |
| Includes | Rotor FA-45-48-11 |
| Amperage | 15 A |
| Description | Centrifuge 5430 R, knob control, with 48 x 1.5/2.0mL QuickLock rotor, 120 V |
| Electrical Requirements | 120 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.