Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5430 R - Refrigerated Microcentrifuge PROMO

Catalog No. 13690013PM1 Shop All Eppendorf North America Products
Change view
Click to view available options
Eppendorf™ Refrigerated Microcentrifuge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-690-013PM1 Eppendorf™ Refrigerated Microcentrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-690-013PM1 Supplier Eppendorf™ Supplier No. 2231001137

missing translation for 'validMainframeMsg'

This unique cross-over refrigerated Eppendorf centrifuge combines the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, it can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.

  • Remarkable versatility with 12 different rotors.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display.
  • 5 program keys for easy access to routine programs.
  • Saves up to 50 user-defined programs.
  • Automatic rotor recognition and imbalance detection for maximized operational safety.
  • Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid.
  • The patented compressor technology reduces vibrations and protects your samples.
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
  • FastTemp pro™ function for programmable pre-cooling according to day and time.
  • ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37% overnight) and extend compressor life (can be deactivated in menu).
  • Built-in condensation drain to eliminate water accumulation.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 48 x 1.5/2.0 mL, (6 x 15/50 mL, 2 x MTP)
Max. Speed 17,500 rpm
Max. RCF 30,130 x g
Height (English) Exterior 11.7 in.
Height (Metric) Exterior 29 cm
Timer 30 sec. to 99:59 hr., Continuous Run Function
Width (English) Exterior 15 in.
Width (Metric) Exterior 38 cm
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Includes No Rotor
Safety Features Lid Lock, Steel Armoured Safety Chamber, View Port for Speed Validation, Lid Emergency Release, Automatic Rotor Recognition, Certified Aerosol-tight Rotor Lids, Automatic Imbalance Recognition
Ventilated No
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 34 x 42 x 25 cm (11.2 x 16.3 x 9.8 in.)
Controller Type Knob
Wattage 1.050 W
Maximum Force Range 30,000 to 39,999 x g
Rotor Included No
Refrigerated Yes
Profile (Acceleration/Braking) Variable speed control from 100 to 17,500 rpm in 100 rpm Increments
Run Time 30 sec. to 99 hr. 59 min. with HOLD
Standards EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1 (Refer to Manual for More Details)
Net Weight 63.8 lb. (29 kg)
Program Storage 50-program Memory with 5 keys for One-touch Recall of Routine Programs
Product Line Eppendorf 5430 R
Voltage 120 V
Display Type Large, Brightly Lit LCD
Temperature Range (Metric) -11°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.