Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Centrifuge 5702 / 5702 R / 5702 RH - Benchtop Centrifuge
Click to view available options
Type:
Basic (Non-Refrigerated/Non-Heated)
Basic (Non-Refrigerated/Non-Heated) Centrifuge
Refrigerated Centrifuge
Refrigerated/Heated Centrifuge
Rotor:
A-4-38
A-4-38 and 4 x 100 mL Round Bucket
A-4-38 and Adapters for 13/16 mm Blood Collection Tubes
A-4-38 and Adapters for 15/50 mL Conical Tubes
Not Included
Voltage:
120 V
Description
- Very compact footprint to fit on every lab bench
- Very quiet operation to benefit your environment
- Low access height for simple loading and unloading of samples
- SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
- 'At set RPM'' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
- Key lock to prevent unintentional adjustments
- Stainless steel rotor chamber is rust-free and easy to clean
- Electronic imbalance detection for maximum safety
- Special features for Centrifuge 5702 R and Centrifuge 5702 RH
- FastTemp function for fast precooling
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
- Two program keys to store routine programs
- Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)
Order Info
Max. power requirements, Model 5702: 200w, Models 5702 R, RH: 380w. Power supply, all models: 230 V 50 Hz. Dimensions (L x W x H), Model 5702: 15.7 x 12.6 x 9.4 in. (40 x 32 x 24cm), Models 5702 R, RH: 22.8 x 15.0 x 10.2 in. (58 x 38 x 26cm). Weight, Model 5702: 44.0 lb. (20 kg), Models 5702 R, RH: 79.4 lb. (36kg).
Compliance
Conform to CE, UL, cUL, IVD requirements

Specifications
Specifications
Controller Type | Knob |
Capacity | 4 x 100 mL Vessels (w/ inc. rotor) |
Max. RCF | 3,000 x g (w/ incl. rotor) |
Max. Speed | 4,400 rpm (w/ incl. rotor) |
Product Line | Eppendorf 5702 RH |
Refrigerated | Yes |
Includes | 13 and 16 mm Blood Collection Tube Adapters |
Maximum Force Range | 3,000 x g |
Maximum Speed Range | 4,400 rpm |
Model | 5702 RH |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction