Learn More
Eppendorf™ Centrifuge 5920 R - Refrigerated Large Centrifuge
Shop All Eppendorf North America ProductsDescription
- Centrifuge lid with soft-touch lid closure.
- Quiet operation to improve your work environment.
- Compact footprint saves valuable bench space.
- Automatic rotor recognition and imbalance detection for maximum operational safety.
- Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking.
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL.
- Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates.
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL.
- FastTemp function for quick pre-cooling.
- FastTemp pro™ function allows for automatic precooling based on pre-programmable time and date.
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
- ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life.
- Dynamic compressor control (DCC) technology for precise cooling performance.
Specifications
Specifications
| Certifications/Compliance | EN ISO 12100, EN 50581,EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1, CAN/CSA-C22.2 No. 61010-2-020 (refer to manual for more details) |
| Controller Type | Keypad |
| Capacity | 4 x 750 mL (w/ inc. rotor) |
| Max. RCF | 4,402 x g (w/ incl. rotor) |
| Max. Speed | 4,250 rpm (w/ incl. rotor) |
| Product Line | Eppendorf 5920 R |
| Refrigerated | Yes |
| Drive System | Direct |
| Includes | Plate Carrier, Adapters for 5/15/50 mL Conical Tubes |
| Model | 5920 R |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.