Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5920 R - Refrigerated Large Centrifuge
GSA_VA

Catalog No. 13864308 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
4 x 1,000 mL/4 x 7 MTP (w/ inc. rotor)
4 x 1000 mL
4 x 750 mL (w/ inc. rotor)
6 x 250 mL (w/ inc. rotor)
8 x 250 mL (w/ inc. rotor)
88 x 15 mL/40 x 50 mL (w/ inc. rotor)
Includes:
4 x Plate/Tube Buckets, 4 x Plate Carriers
Adapters for 5/15/50 mL Conical Tubes
Aerosol-tight Caps, 13 and 16 mm Round Bottom Tube Adapters
High-capacity Buckets, 15 and 50 mL Conical Tube Adapters
High-capacity/Round Buckets, Plate Carrier, Adapters for 15/50 mL Conical Tubes, 250 mL Bottles, 1 L Wide-neck Bottles
Plate Carrier, Adapters for 5/15/50 mL Conical Tubes
Rotor
Round Buckets, 15 and 50 mL Conical Tube Adapters
Without Rotor
Voltage:
120 V
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Voltage
13-864-308 4 x 750 mL (w/ inc. rotor) Aerosol-tight Caps, 13 and 16 mm Round Bottom Tube Adapters 120 V
13-864-306 4 x 1000 mL Without Rotor 120 V
13-864-307 8 x 250 mL (w/ inc. rotor) High-capacity Buckets, 15 and 50 mL Conical Tube Adapters 120 V
13-864-309 4 x 750 mL (w/ inc. rotor) Adapters for 5/15/50 mL Conical Tubes 120 V
05-413-980 4 x 750 mL (w/ inc. rotor) Plate Carrier, Adapters for 5/15/50 mL Conical Tubes 120 V
05-414-046 4 x 1,000 mL/4 x 7 MTP (w/ inc. rotor) 4 x Plate/Tube Buckets, 4 x Plate Carriers 120 V
05-414-248 6 x 250 mL (w/ inc. rotor) Rotor 120 V
13-864-310 8 x 250 mL (w/ inc. rotor) High-capacity/Round Buckets, Plate Carrier, Adapters for 15/50 mL Conical Tubes, 250 mL Bottles, 1 L Wide-neck Bottles 120 V
05-414-363 88 x 15 mL/40 x 50 mL (w/ inc. rotor) Round Buckets, 15 and 50 mL Conical Tube Adapters 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-864-308 Supplier Eppendorf™ Supplier No. 5948000832
Add to Cart
Add to Cart
Request a Quote

The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.

  • Centrifuge lid with soft-touch lid closure.
  • Quiet operation to improve your work environment.
  • Compact footprint saves valuable bench space.
  • Automatic rotor recognition and imbalance detection for maximum operational safety.
  • Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking.
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL.
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates.
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL.
  • FastTemp function for quick pre-cooling.
  • FastTemp pro™ function allows for automatic precooling based on pre-programmable time and date.
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
  • ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life.
  • Dynamic compressor control (DCC) technology for precise cooling performance.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Keypad
Capacity 4 x 750 mL (w/ inc. rotor)
Max. RCF 4,402 x g (w/ incl. rotor)
Max. Speed 4,250 rpm (w/ incl. rotor)
Product Line Eppendorf 5920 R
Refrigerated Yes
Includes Aerosol-tight Caps, 13 and 16 mm Round Bottom Tube Adapters
Model 5920R
Rotor S-4x1000 Universal-Large
Rotor Included Yes
Dimensions (L x W x H) Exterior 74 x 71 x 40 cm (29.2 x 27.8 x 15.9 in.)
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Frequency 50/60 Hz
Product Type Multipurpose Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.