Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5920 R (refrigerated) Cell culture bundle (S-4x1000) PROMO

Catalog No. 14285558PM Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
4 x 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-285-558PM 4 x 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-285-558PM Supplier Eppendorf™ Supplier No. 2231000512

missing translation for 'validMainframeMsg'

Centrifuge 5920 R (refrigerated) Cell culture bundle, includes Rotor S-4x1000 with 4 x high capacity buckets, plus 4 x adapters for spinning 5/15mL conical and 50mL conical tubes. Redeem 4 x cases of 15mL or 50mL conical tubes for FREE.

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 1000 mL
Max. Speed 13,700 rpm
Max. RCF 21,194 x g
Includes Rotor S-4x1000 with High capacity buckets
Amperage 15 A
Description Centrifuge 5920 R (refrigerated), Cell culture bundle, with Rotor S-4x1000
Electrical Requirements 120 V
For Use With (Equipment) Centrifuge 5920 R
Refrigerated Yes
Profile (Acceleration/Braking) 10
Features
  • Max. rotor capacity: 108 x 15mL, 52 x 50mL, 8 x 250mL, 4 x 1L, 28 x MTP, 8 x DWP
  • Max speed: 21,194×g (13,700rpm)
  • Dynamic compressor control for precise cooling performance
  • Unique two-stop lid for easy sample removal and rotor exchange
  • Universal buckets allow for spinning tubes and plates without changing the bucket
  • Low noise level (< 55 db) for a quiet work environment
Frequency 60 Hz
Voltage 120 V
Product Type Benchtop Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.