Learn More
Description
Tapered white nylon bristles with a white nylon fan tip provides effective cleaning action for centrifuge tubes, vials and small funnels.
- Available in 10 mL, 50 mL, and 100 mL sizes
- Pack of 12
Specifications
Specifications
| Product Type | Centrifuge Brush |
| Bristle Type | Tapered |
| Color-coded | No |
| Handle Material | Galvanized Steel |
| Handle Type | Twisted Wire |
| Tip Type | Fan Tip |
| Sterility | Non-sterile |
| Color | White |
| For Use With (Equipment) | Centrifuge Tubes, Vials, and Small Funnels |
| Length (English) | 9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

