Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Centrifuge Tubes
SCI_ED

Catalog No. S24501 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
Diameter (English) Outside:
1.1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (English) Outside
S24501 50 mL 1.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24501 Supplier Eisco™ Supplier No. CH0270BPKG50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Centrifuge Tubes fit with built-in seal and ring in cap for leak-proof capability.

  • Made from polypropylene
  • Conical
  • Printed and graduated on outer surface

Order Info

Sold in units of pack of 50

Specifications

Closure Material Polyethylene
Closure Color Blue
Diameter (English) Outside 1.1 in.
Color Clear
Capacity (Metric) 50 mL
Disposable Reusable
Material Polypropylene
Includes Ring in cap
Quantity 1
Sterility Non-sterile
Autoclavable Autoclavable
Shape Conical
Length (Metric) 11.5 cm
Capacity (English) 1.69 oz.
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 29 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 50 ml
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.