Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Centrifuge Tube, Non-sterile
SCI_ED

Catalog No. S39025 Shop All GSC Products
Encompass
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
50 mL
No. per Pack:
50
500
1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Pack
S39025 0.5 mL 1000
S39026 1.5 mL 500
S39029 50 mL 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S39025 Supplier GSC Supplier No. CENTB05PP
Only null left
Add to Cart
Add to Cart

GSC Centrifuge Tubes hold various liquid mixtures or liquids containing suspended solids to be spun and separated in a centrifuge. Graduated with a frosted writing area.

Specifications

Color Natural
Capacity (Metric) 0.5 mL
Material Polypropylene
No. per Pack 1000
Quantity 1
Autoclavable Not Autoclavable
Length (Metric) 30 mm
Closure Included Yes
Writing Area Yes
Graduations 0.1 to 0.5 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.