Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Centrifuge Tubes PROMO
SDP

Catalog No. S99410PM Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Bottom Shape:
Conical
Flat
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Bottom Shape
S99410PM 15 mL Conical
S99411PM 50 mL Conical
S99412PM 50 mL Flat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S99410PM Supplier United Scientific™ Supplier No. D1003PM

Identify your samples easily with these write-on Centrifuge Tubes.

  • Screw top with easy-to-read black graduations.
  • Sterile, conical bottom.
  • Working temperature range: 0°C to 40°C (32°F to 104°F)
  • Package: 50 per foam rack

Specifications

Closure Material HDPE
Closure Color Blue
Color Clear
Capacity (Metric) 15 mL
Disposable Reusable
Material Polypropylene
Includes Black graduations
No. per Case 500/Cs.
No. per Pack 50 Pk.
Packaging Rack
Sterility Sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 117.8 mm
Capacity (English) 0.507 oz.
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Graduated Yes
Graduations 5 to 50 mL
Product Type Centrifuge Tube
Max. RCF 9000 RCF
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.