Learn More
Description
- Screw top with easy-to-read black graduations.
- Sterile, conical bottom.
- Working temperature range: 0°C to 40°C (32°F to 104°F)
- Package: 50 per foam rack
Specifications
Specifications
| Closure Material | HDPE |
| Closure Color | Blue |
| Color | Clear |
| Capacity (Metric) | 50 mL |
| Disposable | Reusable |
| Material | Polypropylene |
| Includes | Black graduations |
| No. per Case | 500/Cs. |
| No. per Pack | 50 Pk. |
| Packaging | Bulk |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
