Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TerraCycle™ Centrifuge Tubes & Rigid Lab Plastics Zero Waste Box™



Click to view available options
Dimensions (L x W x H):
11 x 11 x 20 in.
11 x 11 x 40 in.
15 x 15 x 37 in.
Capacity (English):
39.66 L
79.31 L
136.42 L
Description
- WHAT YOU CAN RECYCLE
- Please send us any brand and type of rigid lab plastics including centrifuge tubes, plastic bottles, trays, vials, and beakers.
Specifications
Specifications
Capacity (English) | 79.31 L |
Color | Brown, Green, White |
Dimensions (L x W x H) | 11 x 11 x 40 in. |
Autoclavable | Not Autoclavable |
Material | Cardboard |
Product Type | Recycling Box |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction