Learn More
Labconco™ CentriVap™ Concentrator Accessory, High Capacity Micro Rotor



For use with Labconco™ CentriVap™ Concentrators. Labconco™ CentriVap™ Concentrator Accessory, rotors are constructed of anodized aluminum and hold tubes at an angle to maximize surface area.
$2120.00 - $3630.00
Specifications
Type | Micro Rotor |
---|---|
For Use With (Equipment) | Labconco™ CentriVap™ Concentrator |
Holds | 1.5 mL or 2.0 mL Microcentrifuge Tubes, approx. 12 mm in dia. x 35 mm Micro Autosample Vials |
Weight (English) | 2.5 lb. |
Weight (Metric) | 1.1 kg |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
16-108-550
![]() ![]() |
Labconco™
7553500 |
Anodized Aluminum |
Each for $2,120.00
|
|
|||||
16-108-551
![]() ![]() |
Labconco™
7553501 |
Aluminum |
Each for $3,630.00
|
|
|||||
Description
- Available in standard, or with fluoropolymer resin coating that ensures resistance to acids
- High capacity micro rotor holds up to 148 micro centrifuge tubes, 1.5mL or 2.0mL, and micro auto sample vials approx. 12mm in dia. x 35mm
- High capacity micro rotors don't require lip on the tube and are perfect for vials
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Warranty and Services
One year
Specifications
Micro Rotor | |
1.5 mL or 2.0 mL Microcentrifuge Tubes, approx. 12 mm in dia. x 35 mm Micro Autosample Vials | |
1.1 kg |
Labconco™ CentriVap™ Concentrator | |
2.5 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.