Learn More
Brady Centurion™ Flood Bags
Description
Transform flood readiness. Maximize asset protection. Enjoy rapid response and none of the labor or mess of sandbags with water-activated Centurion™ Flood Bags. Freshwater-swelled bags contain, control and divert flood water. Absorbent-filled design swells to full size on contact with water in 10 minutes. Flat and lightweight when dry for space-saving storage and easy positioning before first use. Easier and cleaner than sandbags. Multiple bags can be stacked in brick formation to increase barrier height. Cannot be used with salt water.
- Freshwater-swelled bags contain, control and divert flood water
- Absorbent-filled design swells to full size on contact with water in 10 minutes
- Flat and lightweight when dry for space-saving storage and easy positioning before first use
Specifications
Specifications
Material | Polypropylene |
Type | Spill Control System |
Packaging Quantity | 100/Cs. |
Length (English) | 12 in. |
Diameter (English) | 24 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.