Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CEP Biodegradeable Sorbents

Click to view available options
Dimensions (L x W):
10 ft. x 5 in.
10 ft. x 8 in.
150 ft. x 36 in.
18 x 18 in.
Description:
Oil-only
Universal
Packaging Quantity:
1 Ea.
100/Cs.
4/Cs.
Description
- Cotton sorbent products are available in both oil only and universal pads and rolls
- Natural biodegradable compositions are environmentally friendly for disposal
- Products are derived from all natural, nontoxic and recycled fibers
Specifications
Specifications
| Color | White |
| Description | Universal |
| Capacity (English) | 40 gal. |
| Capacity (Metric) | 151.4 L |
| Material | Cotton |
| Type | Sorbent Roll |
| Packaging Quantity | 1 Ea. |
| Dimensions (L x W) | 150 ft. x 36 in. |
| Length (English) | 150 ft. |
| Length (Metric) | 45.7 m |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction